ST
HYDE

Stiff Painters Tool with 3 in Carbon Steel Blade, Black

  • Item # 24Z427
  • My Part #
  • Mfr. Model # 02996
  • Catalog Page # 888
  • UNSPSC # 27112009
Stiff Painters Tool with 3 in Carbon Steel Blade, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Drywall and Plastering Tools~Putty/Joint Knives, Spatulas, Scrapers


$11.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 6-in-1, Full Tang
  • Blade Width 3 in
  • Blade Material Carbon Steel
  • Handle Material Nylon
  • Item Painters Tool
  • Blade Length 4 1/2 in
  • Handle Length 4 in
  • Handle Design Tapered
  • No. of Edges 1
  • Color Black
  • Overall Length 8 in
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products