Skip Content

DG
HYDE

Self-Retracting 5-1/2" Safety Knife, 1 EA

  • Item # 8XYE3
  • My Part #
  • Mfr. Model # 42065
  • Catalog Page # N/A
  • UNSPSC # 27111503
Safety Knife,5-1/2 in.,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Knife
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Self-Retracting
  • Blade Type Rounded Safety Blade
  • Blade Change Manual
  • Overall Length 5-1/2"
  • Blade Material Carbon Steel
  • Handle Color Orange
  • Handle Material Metal
  • Number of Blades Included 1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 1-1/4"
  • Overall Thickness 5/8"
  • Position 1
  • Handle Type Straight
  • Features Blade Automatically Retracts When Button Released, Rounded Tip Blades Protect Product and User
  • Stores No Storage
  • Application Boxes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products