Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 9MN10 HYDE Putty Knife: 2 in Blade Wd, Stainless Steel, 3 1/2 in Blade Lg, Full Tang, Nylon, Black/Silver page

HYDE Putty Knife: 2 in Blade Wd, Stainless Steel, 3 1/2 in Blade Lg, Full Tang, Nylon, Black/Silver

Item 
9MN10
Mfr. Model 
01150

Product Details

Catalog Page
887
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Flexible
Blade Type
Full Tang
Blade Width
2 in
Blade Material
Stainless Steel
Handle Material
Nylon
Blade Length
3-1/2 in
Handle Length
3-1/2 in
Handle Design
Tapered
No. of Edges
1
Color
Black/Silver
Overall Length
7 in
UNSPSC
27112601
Country of Origin
Canada
Product Description

These durable knives spread and smooth evenly to help provide a finished look on a variety of surfaces.

Compatible Products