Painters Tools

7 products found with these common attributes:
  • Brand HYDE
  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Item Painters Tool
Narrow your results by
Blade Type
Please Select
Blade Width
Please Select
Blade Material
Please Select
Handle Material
Please Select
Blade Length
Please Select
Handle Length
Please Select
Color
Please Select
No. of Edges
Please Select

Brand

H HYDE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Blade Type
Blade Width
Blade Material
Handle Material
Blade Length
Handle Length
Color
No. of Edges
Price
Qty
Please use Qty box to add item(s) to cart.
Stiff Painters Tool with 2 1/2 in Carbon Steel Blade, Tan
06920
10-in-1
2 1/2 in
Carbon Steel
Polypropylene
3 1/4 in
5 in
Tan
1

$9.95 / each

Enter location to check availability
Catalog Page #  888 

Web Price $9.95 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 10-in-1
  • Blade Width 2 1/2 in
  • Blade Material Carbon Steel
  • Handle Material Polypropylene
  • Item Painters Tool
  • Blade Length 3 1/4 in
  • Handle Length 5 in
  • Color Tan
  • No. of Edges 1
Stiff Painters Tool with 2 1/2 in Carbon Steel Blade, Natural
07975
5-in-1
2 1/2 in
Carbon Steel
Hardwood
3 3/8 in
4 1/2 in
Natural
2

$12.55 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.55 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 5-in-1
  • Blade Width 2 1/2 in
  • Blade Material Carbon Steel
  • Handle Material Hardwood
  • Item Painters Tool
  • Blade Length 3 3/8 in
  • Handle Length 4 1/2 in
  • Color Natural
  • No. of Edges 2
Stiff Painters Tool with 2 1/2 in Carbon Steel Blade, Black/Cream
06992
6-in-1
2 1/2 in
Carbon Steel
Polypropylene/TPE
3 1/4 in
4 1/2 in
Black/Cream
1

$6.65 / each

Enter location to check availability
Catalog Page #  887 

Web Price $6.65 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 6-in-1
  • Blade Width 2 1/2 in
  • Blade Material Carbon Steel
  • Handle Material Polypropylene/TPE
  • Item Painters Tool
  • Blade Length 3 1/4 in
  • Handle Length 4 1/2 in
  • Color Black/Cream
  • No. of Edges 1
Stiff Painters Tool with 2 1/2 in Stainless Steel Blade, Gray
06986
6-in-1
2 1/2 in
Stainless Steel
Plastic
3 1/8 in
4 1/4 in
Gray
1

$8.75 / each

Enter location to check availability
Catalog Page #  887 

Web Price $8.75 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 6-in-1
  • Blade Width 2 1/2 in
  • Blade Material Stainless Steel
  • Handle Material Plastic
  • Item Painters Tool
  • Blade Length 3 1/8 in
  • Handle Length 4 1/4 in
  • Color Gray
  • No. of Edges 1
Stiff Painters Tool with 2 1/2 in Carbon Steel Blade, Black/Silver
01870
6-in-1, Full Tang
2 1/2 in
Carbon Steel
Nylon
3 1/2 in
4 in
Black/Silver
2

$13.90 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.90 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 6-in-1, Full Tang
  • Blade Width 2 1/2 in
  • Blade Material Carbon Steel
  • Handle Material Nylon
  • Item Painters Tool
  • Blade Length 3 1/2 in
  • Handle Length 4 in
  • Color Black/Silver
  • No. of Edges 2
Stiff Painters Tool with 3 in Carbon Steel Blade, Black
02996
6-in-1, Full Tang
3 in
Carbon Steel
Nylon
4 1/2 in
4 in
Black
1

$11.20 / each

Enter location to check availability
Catalog Page #  888 

Web Price $11.20 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 6-in-1, Full Tang
  • Blade Width 3 in
  • Blade Material Carbon Steel
  • Handle Material Nylon
  • Item Painters Tool
  • Blade Length 4 1/2 in
  • Handle Length 4 in
  • Color Black
  • No. of Edges 1
Stiff Painters Tool with 3 in Stainless Steel Blade, Gray
06988
8-in-1
3 in
Stainless Steel
Plastic
3 5/8 in
4 1/4 in
Gray
1

$11.15 / each

Enter location to check availability
Catalog Page #  887 

Web Price $11.15 / each

Technical Specs

  • Knife / Scraper Sub-Category Painters Tools
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type 8-in-1
  • Blade Width 3 in
  • Blade Material Stainless Steel
  • Handle Material Plastic
  • Item Painters Tool
  • Blade Length 3 5/8 in
  • Handle Length 4 1/4 in
  • Color Gray
  • No. of Edges 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More