Paint Scrapers

3 products found with these common attributes:
  • Brand HYDE
  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Item Paint Scraper
Narrow your results by
Blade Type
Please Select
Blade Width
Please Select
Blade Material
Please Select
Handle Material
Please Select
Blade Length
Please Select
Handle Length
Please Select
Color
Please Select
No. of Edges
Please Select

Brand

H HYDE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Blade Type
Blade Width
Blade Material
Handle Material
Blade Length
Handle Length
Color
No. of Edges
Price
Qty
Please use Qty box to add item(s) to cart.
Stiff Paint Scraper with 7/8
10600
Adjustable
7/8"
Tungsten Carbide
Polypropylene/TPE
7/8"
6"
Black/Cream
3

$16.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $16.85 / each

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type Adjustable
  • Blade Width 7/8"
  • Blade Material Tungsten Carbide
  • Handle Material Polypropylene/TPE
  • Item Paint Scraper
  • Blade Length 7/8"
  • Handle Length 6"
  • Color Black/Cream
  • No. of Edges 3
Stiff Paint Scraper with 2-1/2
10540
Adjustable
2-1/2"
Carbon Steel
Polypropylene/TPE
2-1/2"
8-1/2"
Black
4

$11.50 / each

Enter location to check availability
Catalog Page #  888 

Web Price $11.50 / each

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type Adjustable
  • Blade Width 2-1/2"
  • Blade Material Carbon Steel
  • Handle Material Polypropylene/TPE
  • Item Paint Scraper
  • Blade Length 2-1/2"
  • Handle Length 8-1/2"
  • Color Black
  • No. of Edges 4
Stiff Paint Scraper with Various Carbon Steel Blade, Black/Cream
10450
Multi-Edge Arc
Various
Carbon Steel
Polypropylene
Various
6"
Black/Cream
1

$17.20 / each

Enter location to check availability
Catalog Page #  891 

Web Price $17.20 / each

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Type Multi-Edge Arc
  • Blade Width Various
  • Blade Material Carbon Steel
  • Handle Material Polypropylene
  • Item Paint Scraper
  • Blade Length Various
  • Handle Length 6"
  • Color Black/Cream
  • No. of Edges 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More