ST
HYDE

Flexible Taping Knife with 12 in Blue Steel Blade, Natural

  • Item # 24Z440
  • My Part #
  • Mfr. Model # 09247
  • Catalog Page # N/A
  • UNSPSC # 27111503
Flexible Taping Knife with 12 in Blue Steel Blade, Natural close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Drywall and Plastering Tools~Putty/Joint Knives, Spatulas, Scrapers


$15.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Flexible
  • Blade Type Tapered, Extruded Backing
  • Blade Width 12 in
  • Blade Material Blue Steel
  • Handle Material Hardwood
  • Item Taping Knife
  • Blade Length 3 1/4 in
  • Handle Length 6 in
  • Handle Design Contoured
  • No. of Edges 1
  • Color Natural
  • Overall Length 10 in
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products