Skip Content

WV
HYDE

Drywall Clips,5/8 In,PK50

  • Item # 1DAY8
  • My Part #
  • Mfr. Model # 09043
  • Catalog Page # 921
  • UNSPSC # 30161503
Drywall Clips,5/8 In,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drywall Clips
  • Size 5/8"
  • Construction Zinc Plated Steel
  • Application Clips Drywall Pieces Together To Repair Holes
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.