Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
HUSQVARNA

14" Walk Behind Concrete Saw, 8.5 HP Robin 4 Cycle Gasoline Engine

  • Item# 2LDT9
  • Mfr. Model# FS 309
  • Catalog Page# 901
  • UNSPSC# 27112709
14" Walk Behind Concrete Saw, 8.5 HP Robin 4 Cycle Gasoline Engine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,123.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 202.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FS 309 concrete saw is ideal for cutting in difficult to access job sites, it can be utilized for very small road repair jobs. Its lightweight design makes it easy to transport and handle the saw. Offers an adjustable handle and extendable right rear wheel which increases stability and reduces fatigue.

View More

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source 4 Cycle Gasoline Engine
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 4-5/8"
  • Engine Brand Robin
  • HP 8.5
  • Fuel Capacity 1.59 gal.
  • Tool Weight 112 lb.
  • Length 36"
  • Width 15"
  • Height 39"
  • Application Cutting Concrete And Asphalt, Blade To Wall 2"
  • Features Light And Compact, Spring Assisted Raise/Lower System, Adjustable Handles, Left Hand Cutting Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.