Skip Content

TP
HUSQVARNA

Planetary Drive Floor Grinder,2 HP,220V

  • Item # 33UD61
  • My Part #
  • Mfr. Model # PG450-1
  • Catalog Page # N/A
  • UNSPSC # 27112704
Planetary Drive Floor Grinder,2 HP,220V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,540.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 241.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Performs all types of applications such as concrete grinding, coating removal, concrete repair, and polishing. It is designed for projects under 1500 sq. ft. The planetary drive guarantees a flatter surface and can be used to create a HiPERFLOOR polished concrete surface. The self-adjusting floating cover with brush skirt follows the surface and creates a tight seal to prevent dust from entering the surrounding environment.

View More

Technical Specs

  • Item Planetary Drive Floor Grinder
  • Corded/Cordless Corded
  • Disc Dia. (In.) 7.1
  • Disc Speed (RPM) 575
  • Max. RPM 575
  • Drum Size 18"
  • Cutter Width (In.) 17.7
  • Motor Type Electric
  • HP 2
  • Engine Brand Husqvarna
  • Voltage 220
  • Full Load Amps 19
  • Hz 60
  • Length (In.) 38
  • Width (In.) 22
  • Height (In.) 39
  • Weight (Lbs.) 241
  • Bearing Type Ball
  • Construction Steel/Aluminum
  • Application For Concrete Grinding, Removal or Full Polish
  • Includes 30A Twist Lock Plug, Hammer, Owners Manual, Parts Breakdown
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.