Skip Content
TP
HUSQVARNA

Planetary Drive Floor Grinder, 2 HP, 110V

  • Item # 33UD60
  • Mfr. Model # PG450
  • Catalog Page # N/A
  • UNSPSC # 27112704
Planetary Drive Floor Grinder,2 HP,110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $5,338.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 241.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile floor grinder is suitable for coating removal, concrete grinding, and concrete polishing applications. It has a compact, lightweight design for easy transportability. The self-adjusting, floating cover with brush list follows the surface and provides a tight seal to prevent dust from entering the surrounding environment. It is designed for projects under 1500 sq. ft.

View More

Technical Specs

  • Item Planetary Drive Floor Grinder
  • Corded/Cordless Corded
  • Disc Dia. (In.) 7.1
  • Disc Speed (RPM) 575
  • Max. RPM 575
  • Drum Size 18"
  • Cutter Width (In.) 17.7
  • Motor Type Electric
  • HP 2
  • Engine Brand Husqvarna
  • Voltage 110
  • Full Load Amps 19
  • Hz 60
  • Length (In.) 38
  • Width (In.) 22
  • Height (In.) 39
  • Weight (Lbs.) 241
  • Bearing Type Ball
  • Construction Steel/Aluminum
  • Application For Concrete Grinding, Removal or Full Polish
  • Includes 30A Twist Lock Plug, Hammer, Owners Manual, Parts Breakdown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.