Skip Content

WV
HUSQVARNA

Masonry Saw, 20" Blade Dia., HP: 5, Wet Cut, 220 Volts, 5 ft. Cord

  • Item # 18G362
  • My Part #
  • Mfr. Model # MS510
  • Catalog Page # N/A
  • UNSPSC # 27112709
Masonry Saw, 20" Blade Dia., HP: 5, Wet Cut, 220 Volts, 5 ft. Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4,642.00 / each

Web Price $4,642.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 361.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MS 510 masonry saw is perfect for large jobs cutting block, brick, or pavers. It’s available with an 11 hp Honda gas engine, which provides more power for larger jobs. Offers high torque, and its continuous duty dual capacitor motors make efficient use of horsepower and reduce cutting time.

View More

Technical Specs

  • Item - Masonry Saws Masonry Saw
  • Blade Dia. 20"
  • HP 5
  • Cutting Type Wet
  • Voltage 220
  • Primary Application - Masonry Saws Brick, Cinderblock
  • Cord Length 5 ft.
  • Corded/Cordless Corded
  • Power Source Electric
  • Arbor Hole 1"
  • Depth of Cut 8"
  • Diagonal Cut Size 12"
  • Rip Cut Size 16"
  • Length 48"
  • Width 22"
  • Height 58"
  • Water Reservoir 13.1 gal.
  • Tool Weight 333 lb.
  • Engine Brand Baldor
  • Hz 60
  • Material Diamond Blade
  • Application Capable of Cutting 8 x 8 x 16" Block
  • Standards OSHA
  • Includes Blade not Included, NEMA 6-30P Plug
  • Item Masonry Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.