Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Gas-Powered Handheld Blower: 470 cfm Max. Air Flow, 170 mph Max. Air Speed

Item 
797W09
Mfr. Model 
125BVX

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
125BVX
Power Source
Gas-Powered
Blower Type
Handheld
Max. Air Flow
470 cfm
Min. Air Flow
425 cfm
Max. Air Speed
170 mph
Min. Air Speed
130 mph
Engine Displacement
27.86 cc
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Engine Brand
Husqvarna
Horsepower
1.1 hp
Fuel Tank Capacity
16.91 fl oz
Sound Level
Greater than 65 dB
Sound Level
70 dBA
Function
Blower; Vacuum
Tool Height
13-3/8 in
Tool Length
14-7/8 in
Tool Weight
9.6 lb
Tool Width
8-1/8 in
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Gas-powered handheld blowers generate more blowing force than most corded and battery-powered blowers. They operate in areas without access to wired power and have no batteries to recharge or cords to manage. Their engine provides consistent, all-day running power as long as it's fueled and properly maintained. Gas blowers are used in locations where their exhaust fumes won't be a hazard.

Compatible Products