Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Gas-Powered Backpack Blower: Gas-Powered, 1,000 cfm Max Air Flow, 220 mph Max Air Speed

Item 
797W16
Mfr. Model 
580BFS Mark III

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
580BFS Mark III
Blower Type
Backpack
Power Source
Gas-Powered
Maximum Air Flow
1,000 cfm
Minimum Air Flow
600 cfm
Maximum Air Speed
220 mph
Minimum Air Speed
201 mph
Engine Displacement
75.6 cc
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Sound Level
79 dBA
Function
Blower
Tool Weight
27.1 lb
Engine Brand
Husqvarna
Horsepower
6 hp
Fuel Tank Capacity
2.6 L
Throttle Location
Hip
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Gas-powered handheld blowers generate more blowing force than battery-powered blowers and have no batteries to recharge. Their engine provides consistent, all-day running power as long as it's fueled and properly maintained. Gas blowers are typically used on large properties where their exhaust fumes won't be a hazard.