Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Gas-Powered Backpack Blower: Gas-Powered, 972 cfm Max Air Flow, 237 mph Max Air Speed

Item 
797W14
Mfr. Model 
570BFS

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
570BFS
Blower Type
Backpack
Power Source
Gas-Powered
Maximum Air Flow
972 cfm
Minimum Air Flow
768 cfm
Maximum Air Speed
237 mph
Minimum Air Speed
202 mph
Engine Displacement
65.55 cc
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Sound Level
76 dBA
Function
Blower
Tool Weight
24.7 lb
Engine Brand
X-Torq®
Horsepower
4 hp
Fuel Tank Capacity
74.4 fl oz
Throttle Location
Hip
Tool Height
19-11/16 in
Tool Length
12-13/16 in
Tool Width
21-7/16 in
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Gas-powered handheld blowers generate more blowing force than battery-powered blowers and have no batteries to recharge. Their engine provides consistent, all-day running power as long as it's fueled and properly maintained. Gas blowers are typically used on large properties where their exhaust fumes won't be a hazard.