Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Gas-Powered Backpack Blower: Gas-Powered, 890 cfm Max Air Flow, 232 mph Max Air Speed

Item 
797W13
Mfr. Model 
560BTS

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
560BTS
Blower Type
Backpack
Power Source
Gas-Powered
Maximum Air Flow
890 cfm
Minimum Air Flow
631 cfm
Maximum Air Speed
232 mph
Minimum Air Speed
225 mph
Engine Displacement
65.55 cc
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Sound Level
77 dBA
Sound Level @ Distance
77 dB @ 15 m
Function
Blower
Tool Weight
23.2 lb
Engine Brand
X-Torq®
Horsepower
3.8 hp
Fuel Tank Capacity
74.4 fl oz
Throttle Location
Tube
Tool Height
19-11/16 in
Tool Length
12-13/16 in
Tool Width
19-7/16 in
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Gas-powered handheld blowers generate more blowing force than battery-powered blowers and have no batteries to recharge. Their engine provides consistent, all-day running power as long as it's fueled and properly maintained. Gas blowers are typically used on large properties where their exhaust fumes won't be a hazard.