Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Gas-Powered Backpack Blower: 493 cfm Max. Air Flow, 192 mph Max. Air Speed

Item 
797W12
Mfr. Model 
525BX

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
525BX
Power Source
Gas-Powered
Blower Type
Handheld
Max. Air Flow
493 cfm
Min. Air Flow
459 cfm
Max. Air Speed
192 mph
Min. Air Speed
157 mph
Engine Displacement
25.4 cc
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Engine Brand
X-Torq®
Horsepower
1.1 hp
Fuel Tank Capacity
15.22 fl oz
Sound Level
Greater than 65 dB
Sound Level
70 dB
Function
Blower
Tool Height
13-3/4 in
Tool Length
11 in
Tool Weight
9.7 lb
Tool Width
9-1/16 in
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

Gas-powered handheld blowers generate more blowing force than most corded and battery-powered blowers. They operate in areas without access to wired power and have no batteries to recharge or cords to manage. Their engine provides consistent, all-day running power as long as it's fueled and properly maintained. Gas blowers are used in locations where their exhaust fumes won't be a hazard.

Compatible Products