Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Gas-Powered Backpack Blower: Gas-Powered, 692 cfm Max Air Flow, 180 mph Max Air Speed

Item 
797W10
Mfr. Model 
350BT

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
350BT
Blower Type
Backpack
Power Source
Gas-Powered
Maximum Air Flow
692 cfm
Minimum Air Flow
494 cfm
Maximum Air Speed
180 mph
Minimum Air Speed
176 mph
Engine Displacement
50.8 cc
Engine Cycle
2-Cycle
CARB Compliant
CARB Compliant
Sound Level
71 dBA
Function
Blower
Tool Weight
22.5 lb
Engine Brand
X-Torq®
Horsepower
2.1 hp
Fuel Tank Capacity
42.27 fl oz
Throttle Location
Tube
Tool Height
11 in
Tool Length
13-13/16 in
Tool Width
17-5/8 in
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Gas-powered handheld blowers generate more blowing force than battery-powered blowers and have no batteries to recharge. Their engine provides consistent, all-day running power as long as it's fueled and properly maintained. Gas blowers are typically used on large properties where their exhaust fumes won't be a hazard.