TP
HUSQVARNA

Dust Extractor,Electric,10.1 Motor HP

  • Item # 54FH64
  • My Part #
  • Mfr. Model # T7500
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Extractor,Electric,10.1 Motor HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,871.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 454.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dust Extractor
  • Type Electric
  • Max. Flow (CFM) 354
  • Min. Air Flow (CFM) 354
  • Static Pressure Range 0-110 WC
  • Fabric Area 54 sq. ft.
  • Solenoid Voltage 230
  • Solenoid Hz 60
  • Solenoid Amps 24
  • Solenoid Phase 3
  • Motor HP 10.1
  • Motor Voltage 230
  • Motor Hz 60
  • Motor Amps 24.2
  • Motor Phase 3
  • Overall Width 27"
  • Overall Height 69"
  • Overall Depth 49"
  • Weight 416 lb.
  • dBA 74
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.