Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUSQVARNA

Concrete Grinder Vacuum, 1.9 HP, 115 V

  • Item# 18G417
  • Mfr. Model# DC 1400
  • Catalog Page# 900
  • UNSPSC# 40161503
Concrete Grinder Vacuum, 1.9 HP, 115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,550.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For wet and dry applications. Provide efficient concrete dust collection for floor grinders.

View More

Technical Specs

  • Item Dust Collectors
  • Type Vacuum
  • Max. Flow (CFM) 140
  • Min. Air Flow (CFM) 0
  • HP 1.9 HP
  • Voltage 115 V
  • Hz 60
  • Phase 1
  • Amps AC 12 A
  • Chip Capacity (Microns) 1
  • Drum Capacity (Gal.) 16
  • Height (In.) 38"
  • Width (In.) 22"
  • Depth (In.) 22"
  • Overall Height (In.) 38"
  • Overall Width (In.) 22"
  • Overall Depth (In.) 22"
  • Max. Hose Length (Ft.) 25
  • Hose Dia. (In.) 2"
  • dBA 64
  • Drum Dia. (In.) N
  • Filter Bag Y
  • Impeller Dia. (In.) N
  • Cord Length 25"
  • Includes Hoses And Wands
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.