Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUSQVARNA

Concrete Grinder Vacuum, 4 HP, 220 V

  • Item# 18G414
  • Mfr. Model# DC 3300
  • Catalog Page# 900
  • UNSPSC# 40161503
Concrete Grinder Vacuum, 4 HP, 220 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dust Collectors

Product Details

For wet or dry applications, this vacuum provides efficient concrete dust collection for floor grinders. It includes a 3-way filtering system and a bag collection system for convenient disposal.

View More

Technical Specs

  • Item Dust Collectors
  • Type Vacuum
  • Max. Flow (CFM) 325
  • Min. Air Flow (CFM) 0
  • Static Pressure Range (In.) 8860
  • HP 4 HP
  • Voltage 220 V
  • Hz 60
  • Phase 1
  • Amps AC 16 A
  • Chip Capacity (Microns) 1
  • Drum Capacity (Gal.) 10 Bag
  • Height (In.) 60"
  • Width (In.) 26"
  • Depth (In.) 36"
  • Overall Height (In.) 60"
  • Overall Width (In.) 26"
  • Overall Depth (In.) 36"
  • Max. Hose Length (Ft.) 27
  • Hose Dia. (In.) 3"
  • dBA 80
  • Drum Dia. (In.) N
  • Filter Bag Y
  • Impeller Dia. (In.) N
  • Cord Length 25"
  • Includes Hoses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms