Skip Content
TP
HUSQVARNA

Demolition Robot

  • Item # 19H163
  • My Part #
  • Mfr. Model # DXR 140
  • Catalog Page # N/A
  • UNSPSC # 23101519
Demolition Robot close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131,670.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2222.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DXR 140 Demolition Robot is perfect for smaller excavation work in concrete and brick structures, both indoors and outdoors. It is also suitable for pile-driving, staircases, and roof applications. It is efficient in tough, dirty environments such as steel and cement processing plants. Its small design enables work in confined spaces, such as basements. Offers a 360 degrees of rotation, based on hydraulic/electrical swivel technique, allowing a more flexible work area.

View More

Technical Specs

  • Item Demolition Robot
  • HP 11
  • Corded/Cordless Cordless
  • Reach 146"
  • Width 30.3"
  • Length 63.5"
  • Height 33.6"
  • Flow Rate 13.6
  • Min. Pressure 2901
  • Max. Pressure 3626
  • Pump Type Variable, Load Sensing Axial Piston
  • Terminal Yes
  • Interface Radio Or Cable
  • Radio Yes
  • Wireless Range 328 ft.
  • Control System Industrial Bluetooth Class 1
  • Battery Capacity 2500 Mah
  • Battery Type High-Capacity Lithium-Ion
  • Includes Outriggers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Works as advertised. Can demolish from 300 feet away. April 29, 2015
  • 2015-09-08T19:50:32.099-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_19H163, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.