Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HUSQVARNA

14" Wet/Dry Cut-Off Saw, 5400 Max. RPM, 5 HP, 2-Cycle Gasoline Motor Type

  • Item# 2LDT6
  • Mfr. Model# K760
  • Catalog Page# 737
  • UNSPSC# 27112709
14" Wet/Dry Cut-Off Saw, 5400 Max. RPM, 5 HP, 2-Cycle Gasoline Motor Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,238.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.05 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DualChargeā„¢ technology with high power, high torque, and low emission motor. Diamond saw blade No. 2LDU8 for cured concrete and brick is sold separately.

View More

Technical Specs

  • Item Cut-Off Saw
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 5"
  • Max. RPM 5400
  • HP 5
  • Motor Type 2-Cycle Gasoline
  • Engine Displacement 74cc
  • Engine Brand Husqvarna
  • Fuel Tank Capacity 37.0 oz.
  • Tool Weight 21.4 lb.
  • Length 25"
  • Width 10"
  • Height 17"
  • Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade
  • Features Active Air Filtration(TM), Centrifugal Air Cleaning In Three Stages, Spindle Lock, Dust Sealed Starter, Poly V Belt, 50 To 1 Fuel Mixture
  • Standards EPA
  • Includes T Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.