Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HUSQVARNA

14" Dry Cut Cut-Off Saw, 4500 Max. RPM, 2.7 HP, Electric Motor Type

  • Item# 12M797
  • Mfr. Model# K3000-VAC
  • Catalog Page# 737
  • UNSPSC# 27112709
14" Dry Cut Cut-Off Saw, 4500 Max. RPM, 2.7 HP, Electric Motor Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,089.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.25 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect to use when it is not possible to use water or when the operator needs to cut indoors. Includes vac attachment.

View More

Technical Specs

  • Item Cut-Off Saw
  • Cutting Type Dry Cut
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 4-7/10"
  • Max. RPM 4500
  • HP 2.7
  • Motor Type Electric
  • Voltage 110 V
  • Full Load Amps 15
  • Engine Brand Husqvarna
  • Tool Weight 20.7 lb.
  • Width 10"
  • Height 14"
  • Hz 50/60
  • Application Cutting Stone, Concrete, Masonry, Ashpalt, Metal, Rebar, Brick, Block
  • Features Active Air Filtration, Centrifugal Air Cleaning In Three Stages, Spindle Lock, Electronic Overload Protection, Poly V Belt, Electronic Safety System That Varies the Engine's RPM to Prevent Overload
  • Includes T Wrech, Vacuum Unit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.