Skip Content

C3
HUSQVARNA

Concrete Grinder, 11" Disc Dia.

  • Item # 18G402
  • My Part #
  • Mfr. Model # PG280
  • Catalog Page # 719
  • UNSPSC # 27112704
Concrete Grinder, 11" Disc Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,780.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 207.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Perfect for grinding adhesive residue, paint, and spackle on medium-sized concrete areas. It efficiently grinds due to high rpm levels and a wide range of discs available for various applications. The self-adjusting floating cover with brush skirt follows the surface and creates a tight seal to prevent dust from entering the surrounding environment.

View More

Technical Specs

  • Item Concrete Grinder
  • Corded/Cordless Corded
  • Disc Dia. (In.) 11
  • Max. RPM 1160
  • Motor Type Single Phase
  • HP 2
  • Voltage 115
  • Includes Disc Holder, NEMA L5-30 Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.