Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUSQVARNA Battery-Powered Backpack Leaf Blower: Cordless, 452.03 cfm Max Air Flow, 65 dB or Less

Item 
814ML1
Mfr. Model 
550iBTX

Product Details

Catalog Page
N/A
Brand
HUSQVARNA
Manufacturer Part Number
550iBTX
Blower Type
Backpack
Power Source
Battery-Powered
Maximum Air Flow
452.03 cfm
Maximum Air Speed
120.79 mph
Battery Platform
MAX
Voltage
40 V
Kit Contents
Tool Only
Equivalent Gas Engine Displacement
50 cc
No. Batteries to Operate
1
Bare Tool/Battery Included
Bare Tool
Motor Type
Brushless
Sound Level
61 dBA
Sound Level @ Distance
61 dB @ 15 m
Number of speeds
2
Function
Blower
Tool Weight
13.9 lb
Battery Model Number
BLi550X; BLi950X
Charger Model Number
QC330
Throttle Location
Tube
Tool Height
26-13/16 in
Tool Length
57-1/8 in
Tool Width
23-5/8 in
UNSPSC
0
Country of Origin
Peru (subject to change)
Product Description

Battery-powered backpack blowers run on batteries of a compatible platform and matching voltage to operate without the fumes of gas blowers. The batteries require recharging or replacement when their charge runs out.