Skip Content

TP
HUSQVARNA

16" Wet/Dry Power Cutter, 4700 Max. RPM, 7.9 HP, 2-Stroke Engine Motor Type

  • Item # 54GY86
  • My Part #
  • Mfr. Model # K1270 Rail
  • Catalog Page # N/A
  • UNSPSC # 27112709
Power Cutter,Wet/Dry Cut,16" Blade Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,547.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Cutter
  • Cutting Type Wet/Dry
  • Blade Dia. 16"
  • Arbor Size 1"
  • Depth of Cut 6"
  • Max. RPM 4700
  • HP 7.9
  • Motor Type 2-Stroke Engine
  • Engine Displacement 119cc
  • Engine Brand Husqvarna
  • Fuel Tank Capacity 38.4 oz.
  • Tool Weight 47.0 lb.
  • Length 29-3/4"
  • Width 9-9/16"
  • Height 18-1/2"
  • Application Cuts Rails In Maintenance Work On Train, Tram, and Underground Rail Systems
  • Features Active Air Filtration Efficiently Cleans Air, Smart Carb Technology, Easy-Start, Easy-Adjust Blade Guard, Replaceable Arbor Bushing, Double-Attachment Mountings to Allow Cutting From Both Directions
  • Standards EPA Phase 3, EU Exhaust Emission
  • Includes Transport Box, Rail Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.