Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HUSQVARNA

Masonry Saw, 14" Blade Dia., HP: 3, Wet Cut, 230 Volts, 5 ft. Cord

  • Item # 45RM25
  • My Part #
  • Mfr. Model # 967285204
  • Catalog Page # N/A
  • UNSPSC # 27112709
Masonry Saw, 14" Blade Dia., HP: 3, Wet Cut, 230 Volts, 5 ft. Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,969.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 139.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MS 360 Masonry Saw is perfect for large jobs cutting block, brick or pavers. It cuts up to 5" deep and is equipped with a patented water management system that keeps the work piece dry and the workplace clean. Saw head rotates to easily cut 22.5 degree and 45 degree bevel cuts.

View More

Technical Specs

  • Item - Masonry Saws Masonry Saw
  • Blade Dia. 14"
  • HP 3
  • Cutting Type Wet
  • Voltage 230
  • Primary Application - Masonry Saws Brick, Cinderblock
  • Cord Length 5 ft.
  • Corded/Cordless Corded
  • Power Source Electric
  • Arbor Hole 1"
  • Depth of Cut 5"
  • Length 39-13/16"
  • Width 26-13/32"
  • Height 25-3/5"
  • Tool Weight 139 lb.
  • Engine Brand Husqvarna
  • Hz 60
  • Material Steel
  • Application Plunge and Miter Cuts of All Types of Bricks and Building Blocks
  • Includes Blade
  • Item Masonry Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.