Skip Content

 
HUSKY

Pallet Rack

Pallet Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Load Capacity 19,380 lb. 
  • Number of Shelves
  • Material Steel 
  • Color Orange Beams/Green Uprights 
Item
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Capacity per Shelf
Please Select
Finish
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
62 Products
Compare /
Item #
Mfr.
Model #
Item
Overall Width
Overall Depth
Overall Height
Capacity per Shelf
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
184209643120DA
Pallet Rack Add On Unit
96"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$629.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $629.00 / each

Technical Specs

  • Item Pallet Rack Add On Unit
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184809643120A
Pallet Rack Add On Unit
120"
48"
96"
4062 lb.
Polyurethane Rack

$388.25 / each

Enter location to check availability
Catalog Page #  1769 

Price $388.25 / each

Technical Specs

  • Item Pallet Rack Add On Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
183609643120DA
Pallet Rack Add-On Unit
120"
36"
96"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$601.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $601.00 / each

Technical Specs

  • Item Pallet Rack Add-On Unit
  • Overall Width 120"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
183614443096DA
Pallet Rack Add-On Unit
96"
36"
144"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$569.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $569.50 / each

Technical Specs

  • Item Pallet Rack Add-On Unit
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184209643096DA
Pallet Rack Add-On Unit
96"
42"
96"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$537.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $537.00 / each

Technical Specs

  • Item Pallet Rack Add-On Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184809643096A
Pallet Rack Add-On Unit
96"
48"
96"
6111 lb.
Polyurethane Rack

$352.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $352.50 / each

Technical Specs

  • Item Pallet Rack Add-On Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
183609643108DS
Pallet Rack Starter Unit
108"
36"
96"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$664.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $664.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
183609643108DA
Pallet Rack Starter Unit
108"
36"
96"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$549.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $549.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212043108DS
Pallet Rack Starter Unit
108"
42"
120"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$760.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $760.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212043108DA
Pallet Rack Starter Unit
108"
42"
120"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$607.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $607.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443108DA
Pallet Rack Starter Unit
108"
42"
144"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$619.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $619.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443108DS
Pallet Rack Starter Unit
108"
42"
144"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$792.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $792.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443108S
Pallet Rack Starter Unit
108"
42"
144"
5000 lb.
Polyurethane Rack

$590.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $590.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184214443108A
Pallet Rack Starter Unit
108"
42"
144"
5000 lb.
Polyurethane Rack

$417.75 / each

Enter location to check availability
Catalog Page #  1769 

Price $417.75 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184209643108DS
Pallet Rack Starter Unit
108"
42"
96"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$690.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $690.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184209643108DA
Pallet Rack Starter Unit
108"
42"
96"
5000 lb.
Polyurethane Rack/Pregalvanized Deck

$573.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $573.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 108"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5000 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
183609643120DS
Pallet Rack Starter Unit
120"
36"
96"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$716.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $716.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212043120DS
Pallet Rack Starter Unit
120"
42"
120"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$815.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $815.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212043120DA
Pallet Rack Starter Unit
120"
42"
120"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$663.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $663.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443120DS
Pallet Rack Starter Unit
120"
42"
144"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$847.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $847.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443120DA
Pallet Rack Starter Unit
120"
42"
144"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$676.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $676.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443120A
Pallet Rack Starter Unit
120"
42"
144"
4062 lb.
Polyurethane Rack

$438.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $438.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184214443120S
Pallet Rack Starter Unit
120"
42"
144"
4062 lb.
Polyurethane Rack

$611.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $611.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184209643120DS
Pallet Rack Starter Unit
120"
42"
96"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$746.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $746.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184812043120DA
Pallet Rack Starter Unit
120"
48"
120"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$690.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $690.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184812043120DS
Pallet Rack Starter Unit
120"
48"
120"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$847.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $847.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184812043120A
Pallet Rack Starter Unit
120"
48"
120"
4062 lb.
Polyurethane Rack

$424.25 / each

Enter location to check availability
Catalog Page #  1769 

Price $424.25 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184812043120S
Pallet Rack Starter Unit
120"
48"
120"
4062 lb.
Polyurethane Rack

$582.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $582.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184809643120DA
Pallet Rack Starter Unit
120"
48"
96"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$654.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $654.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184809643120DS
Pallet Rack Starter Unit
120"
48"
96"
4062 lb.
Polyurethane Rack/Pregalvanized Deck

$775.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $775.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184809643120S
Pallet Rack Starter Unit
120"
48"
96"
4062 lb.
Polyurethane Rack

$509.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $509.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 120"
  • Overall Depth 48"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4062 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
183614443096DS
Pallet Rack Starter Unit
96"
36"
144"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$740.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $740.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
183614443096A
Pallet Rack Starter Unit
96"
36"
144"
6111 lb.
Polyurethane Rack

$401.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $401.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
183614443096S
Pallet Rack Starter Unit
96"
36"
144"
6111 lb.
Polyurethane Rack

$572.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $572.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
183609643096DA
Pallet Rack Starter Unit
96"
36"
96"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$514.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $514.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
183609643096DS
Pallet Rack Starter Unit
96"
36"
96"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$631.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $631.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212035096DS
Pallet Rack Starter Unit
96"
42"
120"
4044 lb.
Polyurethane Rack/Pregalvanized Deck

$706.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $706.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4044 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212035096DA
Pallet Rack Starter Unit
96"
42"
120"
4044 lb.
Polyurethane Rack/Pregalvanized Deck

$554.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $554.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4044 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212043096DS
Pallet Rack Starter Unit
96"
42"
120"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$724.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $724.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184212043096DA
Pallet Rack Starter Unit
96"
42"
120"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$572.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $572.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214439096DA
Pallet Rack Starter Unit
96"
42"
144"
5047 lb.
Polyurethane Rack/Pregalvanized Deck

$581.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $581.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214439096DS
Pallet Rack Starter Unit
96"
42"
144"
5047 lb.
Polyurethane Rack/Pregalvanized Deck

$754.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $754.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214439096A
Pallet Rack Starter Unit
96"
42"
144"
5047 lb.
Polyurethane Rack

$393.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $393.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184214439096S
Pallet Rack Starter Unit
96"
42"
144"
5047 lb.
Polyurethane Rack

$565.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $565.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184214443096DA
Pallet Rack Starter Unit
96"
42"
144"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$592.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $592.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443096DS
Pallet Rack Starter Unit
96"
42"
144"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$764.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $764.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184214443096A
Pallet Rack Starter Unit
96"
42"
144"
6111 lb.
Polyurethane Rack

$403.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $403.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184214443096S
Pallet Rack Starter Unit
96"
42"
144"
6111 lb.
Polyurethane Rack

$575.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $575.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184209635096DS
Pallet Rack Starter Unit
96"
42"
96"
4044 lb.
Polyurethane Rack/Pregalvanized Deck

$637.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $637.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4044 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184209635096DA
Pallet Rack Starter Unit
96"
42"
96"
4044 lb.
Polyurethane Rack/Pregalvanized Deck

$519.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $519.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 4044 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184209643096DS
Pallet Rack Starter Unit
96"
42"
96"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$656.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $656.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 42"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184812043096DA
Pallet Rack Starter Unit
96"
48"
120"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$600.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $600.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184812043096DS
Pallet Rack Starter Unit
96"
48"
120"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$757.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $757.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184812043096S
Pallet Rack Starter Unit
96"
48"
120"
6111 lb.
Polyurethane Rack

$546.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $546.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184812043096A
Pallet Rack Starter Unit
96"
48"
120"
6111 lb.
Polyurethane Rack

$388.75 / each

Enter location to check availability
Catalog Page #  1769 

Price $388.75 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 120"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184814439096DA
Pallet Rack Starter Unit
96"
48"
144"
5047 lb.
Polyurethane Rack/Pregalvanized Deck

$609.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $609.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184814439096DS
Pallet Rack Starter Unit
96"
48"
144"
5047 lb.
Polyurethane Rack/Pregalvanized Deck

$784.50 / each

Enter location to check availability
Catalog Page #  1769 

Price $784.50 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
184814439096A
Pallet Rack Starter Unit
96"
48"
144"
5047 lb.
Polyurethane Rack

$397.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $397.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184814439096S
Pallet Rack Starter Unit
96"
48"
144"
5047 lb.
Polyurethane Rack

$574.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $574.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 144"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 5047 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack
  • Color Orange Beams/Green Uprights
184809643096DA
Pallet Rack Starter Unit
96"
48"
96"
6111 lb.
Polyurethane Rack/Pregalvanized Deck

$564.00 / each

Enter location to check availability
Catalog Page #  1769 

Price $564.00 / each

Technical Specs

  • Item Pallet Rack Starter Unit
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Capacity per Shelf 6111 lb.
  • Number of Shelves 2
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Color Orange Beams/Green Uprights
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms