Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
HUSKY

Pallet Rack Beam, 96 In.L, Orange, PK2

  • Item# 8W501
  • Mfr. Model# IBN-55096
  • Catalog Page# N/A
  • UNSPSC# 24102004
Pallet Rack Beam,96 In.L,Orange,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pallet Rack Beam
  • Overall Width 96"
  • Load Capacity 8701 lb.
  • Material Steel
  • Color Orange
  • Standards RMI 1997
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms