Skip Content

TP
HUSKY RACK & WIRE

Yellow Lynx Step Beam 3-7/8"H x 96"W x 2-1/2"D

  • Item # 2CAX1
  • My Part #
  • Mfr. Model # LBX39096
  • Catalog Page # 1228
  • UNSPSC # 24102004
Yellow Lynx Step Beam 3-7/8"H x 96"W x 2-1/2"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slanted slot pallet rack beams are easy to install without tools. The 3-prong connector features a front engaged spring-loaded safety clip that seats in the upright frame. Yellow color.

• Fully-welded steel construction Rack Manufacturer's Institute (RMI) certified Upright frames and step beams are sold separately to allow for custom configurations
• Boltless assembly

View More

Technical Specs

  • Pallet Rack Item Beam
  • Pallet Rack Beam Style Step Beam
  • Pallet Rack Style Roll Formed
  • Pallet Rack Construction Lynx
  • Beam Gauge 16
  • Beam Height 3-7/8"
  • Overall Depth 2-1/2"
  • Overall Width 96"
  • Load Capacity 4564 lb.
  • Material Steel
  • Color Yellow
  • Finish Polyurethane
  • Standards RMI
  • Beam Step Height 1-1/2"
  • Beam Step Depth 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.