TP
HUSKY RACK & WIRE

114"W x 36" D x 96"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"

  • Item # 21E920
  • My Part #
  • Mfr. Model # 183609643108DS
  • Catalog Page # 1226
  • UNSPSC # 24102004
114"W x 36" D x 96"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $483.29 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 261.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Boltless teardrop design for quick, easy assembly without special tools
Gives you all the components you need to create a strong, rigid storage solution.
6-ga. galvanized steel wire decking allows airflow around items and maximizes efficiency of sprinkler systems to help meet local fire codes. 1-1/2" lip helps keep decking in place, while the drop-in design makes setup fast and easy. Foot plates on upright frames allow lagging to floor for extra rigidity. Fully configured rack units include frames, beams, and choice of decking or no decking. Rack Manufacturer's Institute (RMI) certified.

View More

Technical Specs

  • Pallet Rack Item Pallet Rack Starter Unit
  • Pallet Rack Construction Teardrop
  • Pallet Rack Style Roll Formed
  • Usable Width 108"
  • Beam Height 4-3/8"
  • Pallet Rack Beam Style Step Beam
  • Beam Gauge 16
  • Upright Gauge 14
  • Overall Width 114"
  • Overall Depth 36"
  • Overall Height 96"
  • Load Capacity 19,380 lb. with Beams Evenly Spaced at 36"
  • Number of Shelves 2
  • Capacity per Shelf 5000 lb.
  • Color Orange Beams/Green Uprights
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Footplates 4" x 4-1/4"
  • Standards RMI
  • Includes (2) Uprights, (4) Beams and (4) Wire Decks
  • Beam Step Height 1-1/2"
  • Beam Step Depth 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.