Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUSKY

120" x 42" x 96" Steel Pallet Rack Add On Unit with 19,380 lb. Load Capacity, Orange Beams/Green Upr

  • Item# 21E936
  • Mfr. Model# 184209643120DA
  • Catalog Page# 1769
  • UNSPSC# 24102004
120" x 42" x 96" Steel Pallet Rack Add On Unit with 19,380 lb. Load Capacity, Orange Beams/Green Upr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $629.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 265.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Teardrop Pallet Rack Units
• Fully-welded, steel teardrop frame design Rack Manufacturer's Institute (RMI) certified Boltless assembly
Fully configured rack units include frames, beams, and choice of decking or no decking.

View More

Technical Specs

  • Item Pallet Rack Add On Unit
  • Overall Height 96"
  • Load Capacity 19,380 lb.
  • Number of Shelves 2
  • Capacity per Shelf 4062 lb.
  • Color Orange Beams/Green Uprights
  • Material Steel
  • Finish Polyurethane Rack/Pregalvanized Deck
  • Footplates 4" x 4-1/4"
  • Standards RMI
  • Includes 1 Upright, 4 Beams and 4 Wire Decks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.