Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUSKIE TOOLS

1/2" Cordless Impact Wrench Kit, 14.4 Voltage, 48 ft.-lb. Max. Torque, Battery Included

  • Item# 24Z216
  • Mfr. Model# REC-SB
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/2" Cordless Impact Wrench Kit, 14.4 Voltage, 48 ft.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,227.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Drive Size 1/2"
  • No Load RPM 0 to 2200
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 14"
  • Tool Weight 5 lb.
  • Max. Torque 48 ft.-lb.
  • Clutch Style Anvil
  • Handle Type Pistol Grip
  • Battery Included 13P981
  • Battery Pack Replacement 13P981
  • Battery Capacity 3.0Ah
  • Features Short Body For Tight Space Application, Forward and Reverse
  • Includes Cordless Impact Wrench, Battery (13P981), Charger
  • Green Environmental Attribute Does not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.