Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUSKIE TOOLS

Cordless Cable Cutter, 14.4V Li-Ion, 16 In

  • Item# 13D367
  • Mfr. Model# TREC-16
  • Catalog Page# N/A
  • UNSPSC# 27111511
Cordless Cable Cutter,14.4V Li-Ion,16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Cable Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Cutting Capacity/Material 5/8" Wire Rope, Soft Steel Bolts, 11/16" Rebar, 1/2" Ground and Anchor Rod, Guy Wire
  • Cordless Tool Battery Type Li-Ion
  • Max. Operating Force 12 tons
  • Tool Length 16"
  • Tool Weight 13.2 lb.
  • Battery Capacity 3.0 A
  • Battery Included Yes
  • Battery Pack Replacement Yes
  • Standards ISO 9001 2000
  • Includes Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms