Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HURST JAWS OF LIFE

Mini Lite Cutter w/o Hose

  • Item# 39J433
  • Mfr. Model# 362R519
  • Catalog Page# N/A
  • UNSPSC# 42172009
Mini Lite Cutter w/o Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Rescue Tools

Technical Specs

  • Item Mini Lite Cutter w/o Hose
  • Length 16.9"
  • Width 3.4"
  • Height 4.1"
  • Blade Opening 2"
  • Weight 7 lb.
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms