Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Manual Combination Tool

  • Item# 39J434
  • Mfr. Model# 273055000
  • Catalog Page# N/A
  • UNSPSC# 42172009
Manual Combination Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Rescue Tools

Technical Specs

  • Item Manual Combination Tool
  • Length 33.47"
  • Width 7.49"
  • Height 6.23"
  • Spreading Force 7643 lb.
  • Spreading Distance 12.1"
  • Pulling Force 8205 lb.
  • Weight 43.7 lb.
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.