Skip Content

DV
HURST JAWS OF LIFE

Forcible Entry Combination Tool,33.4inL

  • Item # 33KE01
  • My Part #
  • Mfr. Model # 273025000
  • Catalog Page # N/A
  • UNSPSC # 42172009
Forcible Entry Combination Tool,33.4inL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Rescue Tools

Product Details

This next-generation all-in-1 tool provides the same steel cutting, bending, and ripping power as older models, but in a smaller and lighter package that is easier to handle and reduces fatigue in rescue operations. The ergonomically designed star grip lets you operate the tool from just about any gripping position. It includes 2 rechargeable batteries and a charger; or use with adapter plug No. 13U682, available separately, to run on AC power.

View More

Technical Specs

  • Item Forcible Entry Hydraulic Combination Tool
  • Length 33.4"
  • Width 8.4"
  • Height 10.3"
  • Spreading Distance 12.6"
  • Blade Opening 12.6"
  • Weight 34.4 lb.
  • Includes Charger, (2) Batteries
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.