Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HURST JAWS OF LIFE / AIRSHORE

Steel Lifting Handles, Set of 2

  • Item# 14X202
  • Mfr. Model# LPS-LL
  • Catalog Page# N/A
  • UNSPSC# 22101907
Steel Lifting Handles,Set of 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Steel Lifting Handles
  • Length 5"
  • Width 5"
  • Height 4"
  • For Use With Mfr. No. CW-6LD
  • Includes Set of 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms