Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HURRICANE

Low Headroom Chain Hoist, 1000 lb. Load Capacity, 15 ft. Lift, 15/16" Hook Opening

  • Item# 5UT26
  • Mfr. Model# 5624A
  • Catalog Page# N/A
  • UNSPSC# 24101602
Low Headroom Chain Hoist, 1000 lb. Load Capacity, 15 ft. Lift, 15/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Low Headroom Chain Hoist
  • Load Capacity 1000 lb.
  • Lift 15 ft.
  • Min. Between Hooks 11-13/16"
  • Pull to Lift Rated Load 44 lb.
  • Hook Opening 15/16"
  • Length 5-7/16"
  • Width 5-7/8"
  • Depth 5-7/8"
  • Brake Self-adjusting Brake without Brake Pawls
  • Standards ANSI/ASME B30.16
  • Includes Standard Load Limiter
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms