Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUOT

Gray Combination Tool Chest/Cabinet, Super Chest, Width: 34", Depth: 19-1/8", Height: 23-1/8"

  • Item# 2TPZ1
  • Mfr. Model# 13530
  • Catalog Page# N/A
  • UNSPSC# 24112401
Gray Combination Tool Chest/Cabinet, Super Chest, Width: 34", Depth: 19-1/8", Height: 23-1/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,689.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 232.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Chest and Super Cabinets

• Ball-bearing slides Drawer capacity: 150 lb. I-beam double-wall construction
Each drawer has 8 fixed compartments which can be subdivided in 1" increments using supplied dividers. Steel skids allow lifting and stacking by fork lift; stack 2 cabinets max. Gray color.

View More

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Super Chest
  • Width 34"
  • Depth 19-1/8"
  • Height 23-1/8"
  • Number of Drawers 8
  • Color Gray
  • Drawer Capacity 150 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 8352 cu. in.
  • Load Rating 1200 lb.
  • Material Steel
  • Gauge Drawers: 18, Cabinet: 24
  • Work Surface Material Polypropylene
  • Caster Wheel Material Phenolic
  • Locking System Cam Lock
  • Configuration Center Bank: (8) 29"W x 18"D x 2"H
  • Finish Matte
  • Features (240) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers Front to Back, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders, Steel Skid, I-Beam Double Wall Construction
  • For Use With Mfr. No. 13527 Super Cabinet
  • Includes (480) Individual Steel Dividers, Lock with (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.