Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTSMAN

Ratchet Faceshield Assembly, Black, 8x12in

  • Item# 3MNZ2
  • Mfr. Model# 103393400
  • Catalog Page# N/A
  • UNSPSC# 46181703
Ratchet Faceshield Assembly,Black,8x12in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Faceshield Assemblies

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.04"
  • Visor Height 8"
  • Visor Width 12"
  • Headgear Material Plastic
  • Headgear Color Black
  • Features Nonconductive Spark Guard; Adjusts in 1/16" Increments to Exact Head Size; Turn Button Visor Attachment Allows Quick Visor Attachment and Replacement; Double Stops Prevent Headgear and Window from Slipping Below the Working Position
  • Standards ANSI Z87.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.