DV
HUNTER

Plastic Fan Speed Control, 4-1/2" Length,For Use With Ceiling Fans with Pull Chains, White Finish

  • Item # 45MR52
  • My Part #
  • Mfr. Model # 99107
  • Catalog Page # N/A
  • UNSPSC # 40101604
Plastic Fan Speed Control, 4-1/2" Length,For Use With Ceiling Fans with Pull Chains, White Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fan Speed Control
  • Material Plastic
  • Voltage 120
  • For Use With Ceiling Fans with Pull Chains
  • Dia. 1"
  • Length 4-1/2"
  • Width 2-1/2"
  • Finish White
  • Requires Smartphones iOS 7.1 or Higher, Android 4.3 or Higher
  • Mounting Handheld
  • Switch Electronic
  • Includes Bluetooth Plug-In Controller, Bluetooth Compatible Receiver, Remote Control, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms