Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER

Outdoor Decorative Ceiling Fan, Oak, 52" Blade Dia.

  • Item# 2FDG2
  • Mfr. Model# 28473
  • Catalog Page# N/A
  • UNSPSC# 40101604
Outdoor Decorative Ceiling Fan, Oak, 52" Blade Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Outdoor Decorative Ceiling Fan
  • Amps 0.56
  • Blade Finish Oak
  • Blade Dia. 52"
  • Housing Finish Textured Black
  • Voltage 120
  • Hz 60
  • Number of Speeds 3
  • Air Flow 5186/2906/1523 cfm
  • Number of Blades 5
  • Reversible Yes
  • Watts 81
  • RPM 170/107/60
  • Motor Type Permanent Split Capacitor
  • Thermal Protection Auto
  • Bearings Permanently Lubricated Sealed Ball
  • Max. Ceiling Height with Included Mounting Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24'' Down Rod 13 ft.
  • Mounting Snugger, Stem or Angle
  • Speed Controllable Yes
  • Max. Ambient Temp. 104 Degrees F
  • Features Easy Lock Blades and Wobble Free Canopy
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL Listed
  • Includes 2-3/4" Long Down Rod and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms