TP
HUNTER HOME COMFORT

7-25/32 x 8-23/64" x 6-29/64" Medium Profile Bathroom Fan, 80 CFM, 1.1 Amps

  • Item # 481R51
  • My Part #
  • Mfr. Model # 82023
  • Catalog Page # N/A
  • UNSPSC # 40101604
7-25/32 x 8-23/64" x 6-29/64" Medium Profile Bathroom Fan, 80 CFM, 1.1 Amps close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Ventilation Equipment and Supplies~Bathroom Exhaust Fans


$142.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 2
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120VAC
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.1
  • Watts 150
  • Housing Height 6-29/64"
  • Housing Length 7-25/32
  • Housing Width 8-23/64"
  • Housing Material Steel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Number of Speeds 1
  • Profile Medium
  • Motion Sensing No
  • Standards ETL, HVI Certified
  • Requires (2) 60W A-15 Medium Base Bulbs
  • Includes 5 yr. Warranty, Adjustable Mounting Slider Bars
How can we improve our Technical Specifications?

Compliance and Restrictions

None