Skip Content

DV
HUNTER

Glass Light Kit, 5" Length,For Use With Hunter Fans, Powder Coated Finish

  • Item # 49NW32
  • My Part #
  • Mfr. Model # 28511
  • Catalog Page # N/A
  • UNSPSC # 40101604
Light Kit,5 in. L,Powder Coated,Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Light Kit
  • Material Glass
  • Voltage 120
  • Max. Amps 3
  • For Use With Hunter Fans
  • Dia. 10"
  • Length 5"
  • Finish Powder Coated
  • Requires Hard Wired Installation, Switch Plate Cover
  • Mounting Ceiling
  • Switch Electronic
  • Standards ETL Damp-Rated
  • Includes (2) 13W Bulb
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms