Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER

Decorative Ceiling Fan, Dark Cherry/Medium Oak, 52" Blade Dia.

  • Item# 2FDF8
  • Mfr. Model# 28418
  • Catalog Page# N/A
  • UNSPSC# 40101604
Decorative Ceiling Fan, Dark Cherry/Medium Oak, 52" Blade Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Decorative Ceiling Fan
  • Amps 0.55
  • Blade Finish Dark Cherry/Medium Oak
  • Blade Dia. 52"
  • Housing Finish New Bronze
  • Voltage 120
  • Hz 60
  • Number of Speeds 3
  • Air Flow 5251/3053/1626 cfm
  • Number of Blades 5
  • Reversible Yes
  • Watts 66
  • RPM 176/107/61
  • Motor Type Permanent Split Capacitor
  • Thermal Protection Auto
  • Bearings Permanently Lubricated Sealed Ball
  • Max. Ceiling Height with Included Mounting Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24'' Down Rod 13 ft.
  • Mounting Snugger, Stem or Angle
  • Speed Controllable Yes
  • Max. Ambient Temp. 104 Degrees F
  • Features Easy Lock Blades and Wobble Free Canopy
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL Listed
  • Includes 2-3/4" Long Down Rod and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms