Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER

Decorative Ceiling Fan, Maple/Chestnut, 52" Blade Dia.

  • Item# 15X953
  • Mfr. Model# 26406
  • Catalog Page# N/A
  • UNSPSC# 40101604
Decorative Ceiling Fan, Maple/Chestnut, 52" Blade Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Decorative Ceiling Fan
  • Amps 0.504
  • Blade Finish Maple/Chestnut
  • Blade Dia. 52"
  • Housing Finish Brushed Nickel
  • Voltage 120
  • Hz 60
  • Number of Speeds 3
  • Air Flow 5012 cfm
  • Number of Blades 5
  • Reversible Yes
  • Watts 60
  • RPM 173
  • Mounting Snugger, Stem or Angle
  • Speed Controllable Yes
  • Max. Ambient Temp. 105 Degrees F
  • Features Wobble Free, Anti Vibration Technology
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ETL, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms