Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER

Decorative Ceiling Fan, Dark Cherry/Medium Oak, 52" Blade Dia.

  • Item# 15E716
  • Mfr. Model# 28724
  • Catalog Page# N/A
  • UNSPSC# 40101604
Decorative Ceiling Fan, Dark Cherry/Medium Oak, 52" Blade Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Decorative Ceiling Fan
  • Amps 0.41
  • Blade Finish Dark Cherry/Medium Oak
  • Blade Dia. 52"
  • Housing Finish New Bronze
  • Voltage 120
  • Hz 60
  • Number of Speeds 3
  • Air Flow 5203 cfm
  • Number of Blades 5
  • Reversible Yes
  • Watts 67
  • RPM 176
  • Motor Type WhisperWind
  • Thermal Protection No
  • Mounting Snugger, Stem or Angle
  • Speed Controllable Yes
  • Max. Ambient Temp. 105 Degrees F
  • Features Wobble Free, Anti Vibration Technology
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ETL, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms