Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

18" x 18" Standard Polyester Fill Throw Pillow, Mocha Brown

  • Item# 30E520
  • Mfr. Model# 153DPSSM
  • Catalog Page# N/A
  • Catalog Group# H2171
  • UNSPSC# 52121505
18" x 18" Standard Polyester Fill Throw Pillow, Mocha Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pillows

Product Details

With a 1⁄4" self-welt trim, pillow insert, and zipper closure, this lovely pillow provides the finishing touch to an elegant bed.

View More

Technical Specs

  • Item Throw Pillow
  • Size Standard
  • Width 18"
  • Length 18"
  • Color Mocha Brown
  • Fill Polyester
  • Fabric 100% Polyester
  • Washing Instructions Machine Wash 140% Tumble Dry
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.