Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HUNTER DOUGLAS HOSPITALITY

72" Polyester Shower Curtain, Indigo Blue, Standard Grommets

  • Item# 42X529
  • Mfr. Model# HDH8908S7272SSI
  • Catalog Page# N/A
  • UNSPSC# 52131501
72" Polyester Shower Curtain, Indigo Blue, Standard Grommets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shower Curtains

Product Details

Unlined curtain features a grommet top to easily attach to a rod (hooks not included).

View More

Technical Specs

  • Item Shower Curtain
  • Color Indigo Blue
  • Length 72"
  • Material Polyester
  • Mounting Type Standard Grommets
  • Pattern Sindaro
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms